Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Hallowell

Model # :WBB3252796

MPN #: FKL4478-6D-ME

Hallowell® Fort Knox™ 1-Tier Storage Locker, Half Height Door, 24"W x 24"D x 78"H, Black

Product Description
By combining our adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a black powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

Features:
  • 24"W x 24"D x 78"H
  • Black
  • 1-Wide
  • Stainless Steel Recessed Handle, 2-Point Gravity Lift-Type Latching
  • 16 Gauge Continuous Piano Hinge
  • 150 lb. drawer capacity
  • 1 Year Warranty
  • Cold Rolled Sheet Steel
  • 6 Drawers


PRICE
$2,129.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height78 in
Weight297 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorBlack/ Red
Door TypeSolid
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors1
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Manufacturers Part NumberFKL4478-6D-ME
BrandHallowell

Warranty

Warranty1 yr