Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252557

MPN #: FKBASIC-LG-S

Hallowell® Fort Knox™ Basic Modular Workbench System w/9 Drawers, 72"W x 24"D, Steel Top

Product Description
Fort Knox™ unit configurations were created to facilitate the ordering of this versatile modular utility storage and workbench system allowing you to order a single part # which incorporates all the necessary components for a full workstations.

Features:
  • 72"W x 24"D x 78"H
  • Black with Steel Top
  • All-Welded Cabinets and Pedestals, Knock-Down Shelving, Some Assembly Required
  • All heavy gauge steel (varies by system component)
  • Workbench includes two 24" wide pedestals with drawers or doors, pedestal shelf, 72" wide work top, pegboard, light kit, electrical strip, pegboard shelves
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$7,629.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height78 in
Weight608.7 lbs
Nominal Height78 in

Product Details

Assembly RequiredYes
TypeDouble Pedestal Workbench
ColorRed/Black
Number of Drawers9
Style9 Drawers, 3 Cabinet
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberFKBASIC-LG-S
Number of Cabinets3
Top MaterialSteel
BrandHallowell