Little Giant Cabinet Workbench w/ Steel Square Edge Top, 48"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This workbench has an all-welded, heavy duty 12 ga steel construction. It has a keyed handle with secure 3-point locking system locks doors at the top, center and bottom. The doors swing open a full 180° to allow complete access. It has a durable powder-coated gray finish. The workbench ships set up and ready for immediate use. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$2,259.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 25 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 220 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Shelf Type | -- |
| Color | Gray |
| Number of Drawers | -- |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WSTC-2448 |
| Top Material | Steel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |