Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252617

MPN #: FKCOMPLETE-LG-M

Hallowell® Fort Knox™ Complete Modular Workbench System, 210"W x 24"D, Wood Top

Product Description
Fort Knox™ unit configurations were created to facilitate the ordering of this versatile modular utility storage and workbench system allowing you to order a single part # which incorporates all the necessary components for a full workstations.

Features:
  • 210"W x24"D x78"H
  • Black with Wood Top
  • All‑Welded Cabinets and Pedestals, Knock‑Down Shelving, Some Assembly Required
  • All heavy gauge steel (varies by system component)
  • Workbench includes two24" wide pedestals with drawers or doors, pedestal shelf,72" wide work top, pegboard, light kit, electrical strip, pegboard shelves
  • Also includes a48" wide cabinet with internal drawer, one48" wide shelving unit, and two cabinet/locker units
  • 1Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$15,045.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width210 in
Depth24 in
Height78 in
Weight1769.7 lbs
Nominal Height78 in

Product Details

Assembly RequiredYes
TypeTriple Pedestal Workbench
ColorRed/Black
Number of Drawers3
Style3 Drawers, 6 Cabinet
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberFKCOMPLETE-LG-M
Number of Cabinets6
Top MaterialWood
BrandHallowell