Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB711163

Global Industrial™ 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Modular design with drawers

72"W x 30"D MODULAR 7 DRAWER WORKBENCH
Maple Butcher Block Square Edge Top

Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200 lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue

PRICE
$2,185.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity8000 lbs
Drawer Weight Capacity200 lbs
Nominal Height36 in

Product Details

Assembly RequiredYes
TypeSingle Pedestal Workbench
ColorBlue
Number of Drawers7
Configuration7 Drawer / Open Leg
Edge TypeSquare
Leg StylePedestal Leg & Open Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number711163
Top MaterialMaple Butcher Block
BrandGlobal Industrial