Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB3252581

MPN #: FKWEP48

Hallowell® Fort Knox™ Electrical Strip, 48"W x 2"D, Silver

Product Description
By combining our adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox™ Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a black powder coat finish, the Fort Knox™ system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

Features:
  • 48"W x 2"D x 2"H
  • Silver
  • 1 Year Warranty
  • Aluminum


PRICE
$139.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth1.5 in
Height1.5 in
Weight5 lbs
Cord Length4 ft

Product Details

Assembly RequiredYes
Power120 Volts
Country of OriginUSA
MaterialAluminum
ColorSilver
Manufacturers Part NumberFKWEP48
BrandHallowell