Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812541

MPN #: 15969

ERB® 360 3M™ Scotchlite Reflective Material Strip, 23"L x 1-1/8"W, Silver - Pkg Qty 500

Product Description
Features:
  • Self-adhesive 3M™ silver reflective material measures 1-1/8"W x 23"L
  • Strip is curved to fit around ERB® Safety helmets
  • Exceeds the minimum reflectivity requirements of ANSI/ISEA 107 for high visibility head wear
  • Strip provides increased visibility both day and night
  • Made in USA


PRICE
$2,800.00  Sold in packages of 500 / $5.60 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialReflective Material, Adhesive
Package Quantity500
Description360 3M Scotchlite Silver Reflective Material Strip
ColorSilver
Series360
Manufacturers Part Number15969
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107