Treston Magnetic hardware Kit For Dual LED Lights, Silver, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
The magnetic mounting bracket kit allows Treston Dual LED lights to be easily installed in locations where traditional mounting is not practical. The brackets attach magnetically to steel surfaces, making it simple to position lighting exactly where it is needed.
This kit is ideal for mounting lights under steel shelves, inside cabinets, or on other metal workstation structures. The magnetic design allows lights to be installed quickly and repositioned as needed without drilling or permanent hardware.
Each kit includes two brackets designed specifically for Treston Dual LED lights, providing a secure and flexible lighting solution that helps improve visibility for assembly, inspection, and detailed workstation tasks.
This kit is ideal for mounting lights under steel shelves, inside cabinets, or on other metal workstation structures. The magnetic design allows lights to be installed quickly and repositioned as needed without drilling or permanent hardware.
Each kit includes two brackets designed specifically for Treston Dual LED lights, providing a secure and flexible lighting solution that helps improve visibility for assembly, inspection, and detailed workstation tasks.
PRICE
$41.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 14-95035160 |
| Type | Magnetic hardware Kit |
| Country of Origin | USA |
| Material | Steel |
| Color | Silver |
| Brand | Treston |