Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EZ-Access

Model # :WBB2690360

MPN #: FORC2742

EZ-ACCESS FORTRESS OSHA Stair System 27.5"-42.5"H Adj. with Canopy, 40-1/2"W x 99"L Fully Assembled

Product Description
The FORTRESS® OSHA Stair System provides safe and convenient access to temporary or permanent structures. Its modularity and adjustability allows the flexibility needed to accommodate virtually any layout and a wide range of entrance heights. This durable, aluminum stair system can be used in all weather conditions and is built to take on the rigors of high-traffic, repeated use. Available in two sizes, each offering code compliant ingress and egress.

Features:

  • The platform and riser legs adjust independently to accommodate uneven ground conditions allowing for simple, on-site leveling.
  • Adjusts from 27.5" to 42.5" (OSHA compliant at 34" and 42.5")
  • Made of aircraft quality, corrosion-resistant aluminum, which stands up to the rigors of high-traffic use and harsh environments for years of maintenance-free access.
  • Easy-to-install 96" canopy included for overhead protection from the elements. The rust-resistant Canopy features an aluminum frame with 22-gauge galvanized steel roof. Attaches directly to the FORTRESS OSHA Stair System, which means no footings or building alterations are needed.
  • The Canopy features a sturdy, boxed-frame design for superior strength and durability and all fittings are made of high-quality aluminum or galvanized steel. The four-post canopy has cross member supports for wind load resistance.
  • All walking surfaces feature a permanent, slip-resistant tread for superior traction in any sort of weather conditions.
  • Universal components and pre-assembled sections make installation quick and easy. Handrails are universal for left or right installation and fold flat for easy transport and storage. The system exceeds NIOSH lifting recommendations with each major component weighing less than 50 lbs. allowing for safe, one-person installation.
  • Made in the USA.


PRICE
$2,185.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width40-1/2 in
Height120-9/10 - 135-4/5 in
Weight Capacity1000 lbs
Weight185 lbs
Platform Width38-1/2 in
Platform Length58-1/2 in

Product Details

Assembly RequiredYes
Number of Steps4
ColorSilver
SeriesFORTRESS
MaterialAluminum
Manufacturers Part NumberFORC2742
BrandEZ-Access

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsOSHA