Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EZ-Access

Model # :WBB3149324

MPN #: FORGGC2942

EZ-ACCESS® Fortress OSHA Stair w/ Platform & Canopy, 108"L x 40-13/16"W, 29"- 42-1/2"H Adj

Product Description
The Fortress® OSHA Stair System provides temporary or permanent access and can be configured to fit many different applications, allowing the flexibility needed to accommodate virtually any layout or lot configuration. Available in two sizes, this durable, aluminum stair system can be used in all weather conditions and is built to take on the rigors of high-traffic use. Also available for the Fortress® Stair is an optional, easy-to-install canopy for rain, sun, and snow protection. Highest adjustability in the industry. 3-step adjusts from 23" to 34" (OSHA compliant at 25-1/2" and 34") and 4-step adjusts from 27-1/2" to 42-1/2" (OSHA compliant at 34" and 42-1/2"). Platform legs feature captured fasteners allowing for a wide range of adjustability. The one-step riser connection uses an OSHA safety pin to lock the riser to the platform. Also features hardware-free handrails that slide into the platform and lock securely in place with Valco snap buttons. Handrails are universal for left or right installation and fold flat for easy transport and storage. System ships with one riser handrail and one platform handrail. OSHA compliant and exceeds NIOSH lifting recommendations. Each major component weighs less than 50 lbs. allowing for safe, one-person installation. Welded construction and 6000 series alloy aluminum. Extruded tread for maximum slip resistance. The platform and riser legs adjust independently allowing for easy, on site leveling. The design also allows the stair system to be easily expanded, reconfigured, or moved. Our Grip Grate surface has a more aggressive tread offering superior traction in any weather and amongst any terrain. This surface option is especially useful in colder climates that experience snow and ice, and at jobsites with ample dirt and mud. Made in The USA and carries A 3-Year Warranty.

Features:
  • Durably designed for high-traffic use
  • Prefabricated components for quick set up
  • Adjusts from 29 to 42-1/2 in. OSHA compliant at 34 and 42-1/2 in
  • Height Range: 120-7/8"-135-13/16 in.
  • Load Capacity: 1000 lbs


PRICE
$3,889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width40-13/16 in
Height135-13/16
Weight202 lbs

Product Details

Number of Steps4
MaterialAluminum
ColorSilver
SeriesFortress
Manufacturers Part NumberFORGGC2942
BrandEZ-Access

Warranty

Warranty3 Years

Compliance & Certifications

CertificationsOSHA