Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :T9ZB3195109

MPN #: DWI-TC-4810

Diversified Spaces Forum Tool Cabinet To Hold Woodworking Tools, 48"W x 22"D x 84"H, Maple

Product Description
Cabinet is constructed of solid maple and maple veneer. The interior on the upper half, including the doors, are lined with 1/4" pegboard. The lower half has one fixed and two adjustable 1" plywood shelves. Both sets of doors include locks. The cabinet can be ordered with pegs designed for either general shop tools or woodworking tools. They can also be ordered with the tools. Overall size: 48"W x 22"D x 84"H.

Features:
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA


PRICE
$2,656.04

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredYes
TypeCabinet
Frame Color FamilyMaple
ColorTan
Top Color FamilyMaple
Number of Drawers0
MaterialMaple
DescriptionTool Cabinet
Frame MaterialMaple
Manufacturers Part NumberDWI-TC-4810
CollectionForum
Top MaterialMaple
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr