Quantum® Four Compartment Cutlery Box, 20-1/5"L x 11-3/8"W x 3-3/4"H, Gray, Polypropylene - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cutlery Insert Box, NSF, Heavy-Duty, dishwasher safe, tubs nest when empty, easy to clean. Lifetime protection against bacteria, mold, mildew, and product degradation.
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/5 in |
| Width | 11-3/8 in |
| Height | 3-3/4 in |
| Size (L x W x H) | 20-1/5 x 11-3/8 x 3-3/4 in |
| Inside Length | 19-7/8 in |
| Inside Width | 11 in |
| Weight Capacity | 40 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Gray |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | FSB-20113GY |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |