Four Wing Condenser Fan Blade, Fixed Hub, Aluminum Blade, 14" Dia., 33° Pitch, CW
Write a Review
|
Questions & Answers (0)
Product Description
Four Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Four Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Rotation is determined by facing the discharge side. Available with a 1/2 in. fixed hub or an interchangeable hub. A Free Air Fan Blade model and a Heavy Duty model are also available. RPMs and dimensions vary.
Four Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Rotation is determined by facing the discharge side. Available with a 1/2 in. fixed hub or an interchangeable hub. A Free Air Fan Blade model and a Heavy Duty model are also available. RPMs and dimensions vary.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 14 in |
Product Details
| Pitch Degrees | 33 ° |
| RPM | 850/1000/1140 rpm |
| Static Pressure 0.3" BHP | 0.05/0.10/0.19 BHP |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 1010/1320/1990 CFM |
| Number of Blades | 4 |
| Static Pressure 0.0" BHP | 0.03/0.07/0.13 BHP |
| Static Pressure 0.3" CFM | 320/670/1330 CFM |
| Rotation | Clockwise ° |
| Brand | PEMS |