Four Wing Free Air Fan Blade, Interchangeable Hub, Aluminum Blade, CCW, 18" Dia., 27° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Four Wing Free Air Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary. Available in CW and CCW rotations.
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 3-7/8 in |
| Diameter | 18 in |
Product Details
| Pitch Degrees | 27 ° |
| Material | Aluminum |
| Number of Blades | 4 |
| Rotation | Counterclockwise ° |
| Brand | PEMS |