Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fowler

Model # :WB534606

MPN #: 54-422-550-0

Fowler 54-422-550-0 6" Digi Level Plus

Product Description
Features:
  • Super large 18mm backlit display
  • 6" straight edge with beveled straight edge and 1/64th graduations
  • Rechargeable battery
  • USB charging cable supplied
  • V's on top and bottom for measuring on cylindrical surfaces
  • Embedded magnets on bottom base
  • IP65 Protection
  • Auto inverting display
PRICE
$219.95

This product will be restocked by Nov 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4 in
Height18 in
Tolerance.2°

Product Details

PowerRechargeable
Type8
DisplayLCD
CaseYes
Accuracy±0.2 °F
Auto CalibrationNo
Temperature Range10-40°C °F
Power SourceBattery
Mechanical Or DigitalDigital
Voltage5 V
DescriptionDigi Level Plus
Display Resolution.05°
Manufacturers Part Number54-422-550-0
Measuring Accuracy+/- .2°
IndicationElectric
BrandFowler

Warranty

Warranty1 Year Limited