- All-weather aluminum lounge chair with Sunbrella sling fabric from the Foxhill Collection
- Commercial-grade patio furniture is perfect for furnishing hotel landscapes, restaurant patios, and residential use
- Designed with all-weather, maintenance-free materials that are built-to-last years of regular use outdoors
- Rustproof aluminum frame is treated with a multi-step, gunmetal finish for maximum outdoor protection
- Premium Sunbrella sling fabric is durable, dries quickly, and is water-, stain-, and UV-resistant
- Stackable lounge chair features a convenient handle in the backrest for easy lifting, stacking, and unpacking
- Weight capacity: 300 lbs.
- Chair ships fully assembled
- Quality checked, tested, and approved
- 10-year warranty on frame for durability you can count on
Foxhill All-Weather Commercial-Grade Aluminum Lounge Chair with Sunbrella Sling Fabric
Write a Review
|
Questions & Answers (0)
Product Description
The Foxhill Collection sling lounge chair helps bring paradise closer to home with its all-weather construction, impeccable detail, and sophisticated style - suitable for any 5-star resort. This commercial-grade chair is truly built to last and transforms any backyard into an upscale lounge area with cool, contemporary vibes. Made with a solid foundation, using a rustproof aluminum frame in an all-weather gunmetal finish, Hanover's sling lounge chair is designed to withstand the test of time. The Sunbrella sling fabric is ideal for outdoor use because it's lightweight and breathable, yet tougher than cotton-based fabrics. Perfect for everyday use in commercial and residential settings, treat yourself to top of the line patio furniture from Hanover's Foxhill Collection.
PRICE
$325.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Depth | 26 in |
| Height | 33-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 12.6 lbs |
| Seat Width | 20-7/8 in |
| Seat Height | 16 in |
Product Details
| Assembly Required | No |
| Type | Lounge Chair |
| Frame Color Family | Black |
| Stackable | Yes |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | FOXHLSDCHR-1GMASH |
| Back Style | Cutout Back |
| Seat Material | Textilene |
| Collection | Foxhill |
| Brand | Hanover |
Warranty
| Warranty | 10 Years |