Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884063

MPN #: FP2R

Wiremold Fp2r Poke-Thru 2-Gang Plate W/2 Recept. Openings - Pkg Qty 10

Product Description
Wiremold FP2R Poke-Thru 2-Gang Plate W/2 Recept. Openings

Features

  • TopGuard Protection
  • Available in single- or double-width service heads
  • FIT Series provided with one 1" trade size divided conduit stem
  • FIT Series is fire-rated for up to 4-hour rated floors
PRICE
$379.50  Sold in packages of 10 / $37.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs2
MaterialMetal
DescriptionPlate W/2 Recept. Openings
Manufacturers Part NumberFP2R
Number of Outlets0
BrandWiremold