Features
- TopGuard Protection
- Available in single- or double-width service heads
- FIT Series provided with one 1" trade size divided conduit stem
- FIT Series is fire-rated for up to 4-hour rated floors
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Number of Gangs | 2 |
| Material | Metal |
| Description | Plate W/(1) Mini Adapter Bezel Ortronics |
| Manufacturers Part Number | FPB-RT |
| Number of Outlets | 0 |
| Brand | Wiremold |