Lobed Knobs
Material
Cast Iron
Hole Size/Thread
1/2-13
Knob Diameter
2.5 in
Material
Cast Iron
Hole Size/Thread
5/16-18
Knob Diameter
1.5 in
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2.48 in
Series
EN5337.2
Through Thread Plastic Hand Knobs - 1/4-20 Thread - 1-1/4" Knob Dia. - 13/16" Knob Height - 7132AC
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1-1/4 in
J.W. Winco 1.57" Diameter Plastic Hand Knob w/ 5/16"-18 Hole Size 0.91" Hole Depth
Material
Plastic
Hole Size/Thread
5/16-18
Knob Diameter
1.57 in
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.21" Hole Depth
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in