Ironcat® FR Cotton Apron w/ Black Anodized Snap, Dark Brown, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
The PIP Ironcat cape sleeve/apron is made of fr cotton, is packaged 10 per case and comes in black. Proper sizing is important when buying this product. The size for this product is 4XL.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Weight | 3 lbs |
| Size | 4XL |
Product Details
| Type | Welding Jacket |
| Closure Type | Snap Front |
| Material | Proban®|Cotton |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Color | Dark Brown |
| Manufacturers Part Number | 8052/4XL |
| Brand | Ironcat |