Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2306640

MPN #: SHRTV3C32XTL

DRIFIRE® FR Hi-Vis Work Shirt, Type R, Class 3, 2XL-T, Fluorescent Yellow, SHRTV3C32XLTL

Product Description
Features:
  • Arc Rating: 8.9 cal/cm2
  • CAT 2
  • Fabric/Material: 6.5 oz. Westex® DH
  • FR silver segmented reflective trim
  • Button Down Collar
  • Adjustable 2-button cuff closure
  • Left Front Chest Pocket
  • Moisture Wicking & Breathable
  • Non-restricting cut for easy range of motion

Compliance:
  • Arc Rating: 8.9 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • ANSI/ISEA 107 Type R Class 3
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL-T
Fabric Weight6.5 oz.

Product Details

Arc Rating8.9 cal/cm²
TypeHi-Visibility Shirt
ColorYellow
SeriesDRIFIRE®
StyleFR Work Shirts
Closure TypeButton
MaterialLyocel/Modacrylic/Aramid
DescriptionWork Shirt w/Button Down Collar & Chest Pocket
GenderMen's
Package Quantity1
Manufacturers Part NumberSHRTV3C32XTL
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

ANSI TypeType R Class 3
CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, ANSI/ISEA 107