Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184498

MPN #: SHRTV3C3-LGT

DRIFIRE® Men's FR Hi-Visibility Work Shirt, L-T, Fluorescent Yellow

Product Description
Features:
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Button down collar
  • Adjustable 2-button cuff closure
  • Left front chest pocket
  • Moisture wicking and breathable fabric for improved comfort
  • Non-restricting cut for easy range of motion
  • Arc Rating: 8.9 cal/cm²
  • CAT Level: CAT 2
  • Material: 6.5 oz. Westex® DH
Compliance:
  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112
  • Meets ANSI/ISEA 107 Type R Class 3
Product Care:
  • Read the garment label and launder per instructions on garment label
  • Do not use bleach or chlorine. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Dry cleanable. Machine wash warm (Max. 150°F)
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL-T

Product Details

TypeFlame Resistant Shirt
ClassANSI Class 3
ColorYellow
Number of Pockets1
StyleLong Sleeve
MaterialWestex DH
DescriptionMen's Flame Resistant Hi-Visibility Long Sleeve Work Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberSHRTV3C3-LGT
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269