Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306431

MPN #: G16RGLG

Enespro® ArcGuard® Fire Resistant Knit Glove, Gray, Large, G16RGLG

Product Description
Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 6.5 oz. Westex® UltraSoft® Rib
  • Double layer rib knit cuff
  • Single glove layer
  • Stretches to allow for flexibility and dexterity
  • Can be used as a liner for voltage gloves for added comfort and protection
  • Regular: Fits rubber voltage gloves sizes 8-11
  • Large: Fits rubber voltage gloves size 12
  • Made in the USA

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
SizeL
Fabric Weight6.5 oz.

Product Details

Arc Rating12 cal/cm²
TypeRib Knit Gloves
ColorGray
ApplicationGeneral Purpose
SeriesArcGuard
Cuff StyleRib Knit
Dot StyleNone
MaterialWestex UltraSoft Rib
Package Quantity1 Pair
Manufacturers Part NumberG16RGLG
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsCAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269