Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2990488

MPN #: SWSI22XT

DRIFIRE® Fire Resistant Pullover Hoodie (2XT)

Product Description
Features:
  • Arc Rating: 23 cal/cm2
  • CAT 2
  • Fabric/Material: 14 oz. FR Fleece
  • Dual-hazard protection from arc flash and flash fire hazards
  • Soft FR/AR heavyweight fleece for warmth and protection
  • Large drawstring hood fits over hard hat
  • Generous cut allows for unrestricted movement
  • Rib knit cuffs and waistband prevents riding up

Compliance:
  • Arc Rating: 23 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XT

Product Details

Arc Rating23 cal/cm²
TypeHoodie
ColorBlue
SeriesDRIFIRE®
MaterialFR Fleece
DescriptionPullover Hoodie
GenderUnisex
Package Quantity1
Manufacturers Part NumberSWSI22XT
Hazard Risk Category (HRC)2
Flame RetardantFR Fleece
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462 (Canada)