Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB3134674

MPN #: FR6111-SM/MD

GSS FR Waterproof Flame Resistant Insulated Bib Pant, S/M, Black

Product Description
Features:
  • 100% Polyester Heavy-Duty Fr Treated 300 Denier Trilobal Tipstop Polyester With Pu
  • 4 Oz 100% Fr Treated Polyester Fabric To Prevent After Flame
  • Less Than 2 Second After Flame
  • Less Than 6' Char-Length
  • 2-Inch Reflective Tape With In 4-Inch Contrasting Trim
  • Two- Way Wear Method Available, Detachable Bib Design
  • Wear It As Bib: Heavy-Duty Elastic Suspenders With Quick Release Buckles
  • Wear It As Waist Pants: Elasticized Waist With Zippered Fly And Hook-And-Loop Flap, Adjustable Button Built
  • Boot Zippers With Cover And Hook-And-Loop Fasteners For Easy Access
  • Certification: Astm D6413 (Fr)
  • Certification: Non-ANSI Certified


PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeBib Pant
MaterialPolyester
GenderMen's
DescriptionWaterproof Bib Pants
ColorBlack
Manufacturers Part NumberFR6111-SM/MD
Primary UseFire Protection, Cold Weather Protection
BrandGSS Safety