Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB3134706

MPN #: FR6011-5XL

GSS FR Waterproof Flame Resistant Winter Quilted Jacket, Class 1, Black, 5XL

Product Description

Features:
  • 100% Polyester Heavy-Duty Fr Treated 300 Denier Trilobal Tipstop Polyester With Pu
  • 4-oz 100% FR Treated Polyester Fabric To Prevent After Flame
  • Fabric Test Method: Astm D6413
  • Less Than 2 Second After Flame
  • Less Than 6' Char-Length
  • 2-Inch Reflective Tape With In 4-Inch Contrasting Trim
  • Detachable Storm Hood Reduces
  • Two Lower Cargo Pockets Cross The Bottom
  • Certification: Astm D6413 (FR)
  • Certification: ANSI/ISEA 107-2015 Type O Class 1
  • Sizes SM-5XL
  • Item # FR6010-Blue


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Size5XL

Product Details

TypeWaterproof Flame Resistant Jacket
ClassClass 1
ColorBlack
Number of Pockets2
Closure TypeZipper
MaterialPolyester, Polyurethane
Front ClosureZipper
DescriptionFR Treated Winter Quilted Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberFR6011-5XL
WaterproofYes
Primary UseCold Weather/Flame Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA 107 2020 Type O Class 1