SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper

General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper

Item #: WBB249848

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fowler 54-101-175-0 Poly-Cal 0-6''/150MM Fractional Large Easy-Read Display Plastic Digital Caliper

Fowler 54-101-175-0 Poly-Cal 0-6''/150MM Fractional Large Easy-Read Display Plastic Digital Caliper

General Tools 14712 0-12''/300MM Fractional Stainless Steel Digital Caliper

General Tools 14712 0-12''/300MM Fractional Stainless Steel Digital Caliper

Free Shipping

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper

Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper

Free Shipping

Fowler 54-100-024-1 Xtra-Range 0-24''/600MM Elongated Jaws Stainless Digital Caliper W/ Data Output

Fowler 54-100-024-1 Xtra-Range 0-24''/600MM Elongated Jaws Stainless Digital Caliper W/ Data Output

General Tools 147 0-6''/150MM Fractional Extra Large Easy-Read Display Stainless Digital Caliper

General Tools 147 0-6''/150MM Fractional Extra Large Easy-Read Display Stainless Digital Caliper

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Fowler 54-101-600-1 Xtra-Value Cal 0-6''/150MM X-Large Easy-Read Display Stainless Digital Caliper

Fowler 54-101-600-1 Xtra-Value Cal 0-6''/150MM X-Large Easy-Read Display Stainless Digital Caliper

Free Shipping

Fowler 54-100-330-1 Euro-Cal IV 0-6''/150MM IP54 Fractional Stainless Steel Digital Caliper

Fowler 54-100-330-1 Euro-Cal IV 0-6''/150MM IP54 Fractional Stainless Steel Digital Caliper

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mitutoyo 050083-10 Depth Base Attachment for 4"/100MM, 6"/150MM & 8"/200MM Range Calipers

Mitutoyo 050083-10 Depth Base Attachment for 4"/100MM, 6"/150MM & 8"/200MM Range Calipers

Mitutoyo 959149 40" SPC Scale Cable

Mitutoyo 959149 40" SPC Scale Cable

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Fowler 52-008-007-01 0-6" Dial Caliper W/White Dial

Fowler 52-008-007-01 0-6" Dial Caliper W/White Dial

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fraction+ Digital Fractional Caliper (8")

Our groundbreaking Digital Fractional Caliper brings you three universal systems of measurement, making it an equally practical choice for both professional and do-it-yourself projects. The high-contrast digital display easily switches between inches, millimeters and fractions, with guaranteed accuracy to 0.001". In addition, the rugged stainless steel design delivers accurate readings of inside, outside, step and depth measurements. The Fraction+ comes with a foam padded plastic case for safe storage when not in use.
  • 8" Stainless Steel Caliper
  • Tri-Mode digital display - inches, millimeters, and fractions
  • For making inside, outside, depth and step measurements
  • Resolution 0.0005" (0.01mm)
  • Accuracy 0.001" (0.02mm)
  • Auto off feature preserves battery life
  • Bar scale is graduated in inches and millimeters
  • Free-wheeling friction roller advances and retracts slide
  • Extendable depth gage for use in slots and small holes
  • Etched and filled black graduations
  • Convenient foam-padded case for storage

Weights & Dimensions

  • Min Inside Measurement 0 in
  • Metric or Inch Inch,Metric in
  • Min Measurement 0 in
  • Max Measurement 200 mm
  • Min Outside Diameter None in
  • Resolution/Graduation 0.0005 in

Product Details

  • Power Source Battery
  • Data Output No
  • Battery Type SR44
  • Digital Yes
  • Inside Diameter Contact Point Material Stainless Steel
  • Accuracy (+/-) 0.001 in
  • Measuring Face Material Stainless Steel
  • IP Rating None
  • Type Caliper
  • Thumb Roller No
  • Brand General Tools
  • Style General Purpose
  • Mechanical Or Digital Digital
  • Manufacturers Part Number 1478
  • Case Yes
  • Fraction Option Yes
  • Frame Material Stainless Steel

Compliance & Certifications

  • Long Form Calibration Certificate Included No
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PERRY

    Date: March 04, 2021

    Great tool
    Your review:
    I am happy with this tool.
  • Reviewer: Anonymous

    Date: October 16, 2013

    General tools 1478 8" Caliper
    Your review:
    Received in good time A very good tool You can convert your readings to Metric, to Fractional or USA standard just pushing the mode buttion.
  • Reviewer: Anonymous

    Date: October 03, 2013

    caliper review
    Your review:
    no problem with that unit, good ergonomic handle and nice fractional inch report.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper

General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper

Item #: WBB249848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper
    General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper
    General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper
    General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper
    General Tools 1478 0-8''/200MM Fractional Stainless Steel Digital Caliper
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant