Model # :WBB464717
MPN #: DL3012
"Fragile" Print Bilingual Labels, 5"L x 3"W, Fluorescent Red, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These bilingual paper labels are ideal for international shipping. They alert shippers and receivers with the care instructions for the products being shipped. They are self-adhesive with silicone coated release paper backing. These labels come in 500 pieces per roll.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Basis Weight | 54 lbs |
| Thickness | 3.8 mil |
| Tensile Strength | 26 psi |
Product Details
| Type | Bilingual Labels |
| Labels per Roll | 500 |
| Color | Red |
| Package Quantity | 1 roll |
| Manufacturers Part Number | DL3012 |
| Backing | Paper |
| Adhesive | Latex |
| Temperature | -64° - 220°F |
| Text | Fragile / Fragil |
| Brightness | 90% |