Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aarco

Model # :WBB1110115

MPN #: ROC-1

Aarco The Rocker™ Framed Double Sided Changeable Letterboard, 24"W x 36"H

Product Description
Aarco The Rocker™ Framed Double Sided Changeable Letterboard, 36"H x 24"W

Features

  • Double sided sidewalk sign
  • Durable yet affordable
  • Easy assembly lets you get your message out quickly
  • All weather stand holds it firmly in place
  • Wind generated rocking motion attracts everyone's attention to your message
  • Perfect for Restaurants, Retail Stores, Delis, Car washes, Convenience stores, Bagel and Sandwich Shops and more.
  • Quickly update your promotions with ease with the durable changeable letterboard or black neon markerboard model
  • Portability allows for strategic placement for maximum viewing and storage.
  • Durable high contrast plastic changeable letterboard with deluxe satin anodized aluminum frame
  • Set of 354 - 4" characters included
  • Additional letter sets available
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth22 in
Height42 in

Product Details

Assembly RequiredYes
Board TypeLetter Board
Frame Color FamilySilver
ColorWhite
Surface MaterialPlastic
IncludesSet of 4" 354 Characters
MaterialPlastic
DescriptionFramed Double Sided Letterboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberROC-1
Indoor/OutdoorOutdoor
BrandAarco

Warranty

Warranty1 yr