Econoco, Linea 4-Shelf Statuary Bronze Etagere with Hang Bar
Write a Review
|
Questions & Answers (0)
Product Description
Econoco's Linea Line of display fixtures is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight what you want to showcase. Our Our hybrid etagere is constructed from 1" square tubing and measures 67"H x 54"W x 16"L. This unit includes three adjustable glass shelves as well as a top and bottom shelf that is built into the frame. A 37" long hang bar is also included so you can showcase both folded garments or hard goods as well as hanging garments. Each shelf is 16" square and 3/16" thick.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 54 in |
| Height | 67 in |
Product Details
| Number of Shelves | 5 |
| Description | Freestanding Linea 4-Shelf Statuary Bronze Etagere with Hang Bar |
| Color | Brown |
| Manufacturers Part Number | LNHFET |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |