Frost Free Standing Three Stream Recycling Station, Blue/Gray
|
Questions & Answers (0)
Product Description
Code 316 recycling container allows for flexible mounting locations in areas requiring three streams. Anchors are included to secure the Code 316 in both indoor and outdoor installations. Adjustable feet on code 316 allow for easy leveling. Flexible labeling kit accommodates specific separation requirements. Includes English, Spanish and French labels. Ergonomic front-loading door reduces risk of back injury. Inclined top discourages use as a table or chair. All exterior components are fabricated metal for maximum fire protection. Leak proof roto molded polyethylene liners. Full length piano hinge on doors. Magnetic latch on 315 door, keyed tumbler lock on Code 316.
PRICE
$2,149.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/2 in |
| Depth | 13-1/3 in |
| Height | 39-1/2 in |
| Weight | 75 lbs |
Product Details
| Type | Multi Stream Recycling Station |
| Number of Openings | 3 |
| Color | White |
| Lid | Yes |
| Capacity | 53 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 316 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Bottles & Cans, Plastic, Glass |
| Container Markings | Cans, Plastics, Glass |
| Brand | Frost Products |