Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175573

MPN #: 208394

Busch Systems® Outlaw Mixed Recycling Container, 50 Gallon Capacity, Blue

Product Description
This durable, high-capacity container is perfect for any indoor environment. The Outlaw's body is made from 100% Post-Consumer Recycled Content with blow-molded construction and is on the leading edge of circular-economy sustainability with quick & efficient manufacturing, allowing us to get this future-conscious product to you exactly when you need it.

Features:
  • High-Capacity - With a capacity of 50 gallons, you'll save time and money servicing this easy-to-maintain container
  • Environmentally Conscious - With its body being made from 100% PCR, it is produced with a smaller carbon footprint, in addition to being fully recyclable at the end of life
  • High-end Aesthetic – The Outlaw's lid adds a high-end look to your space with a brushed pewter finish and choice of mixed or full restrictive openings
  • Material Type: HDPE
  • Parts Included - 1x Outlaw Body, 1x Mixed Lid, 1x Recyclables Body Sign and 1x Sign Hardware Kit


PRICE
$589.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height30 in
Weight12 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream System Can
Number of Openings1
ColorBlue
SeriesOutlaw
Lid Color FamilyGray
Opening11-3/4" x 2" Slot with 5"D
LidYes
Capacity50 gal
Lid TypeOpen
MaterialPlastic
Manufacturers Part Number208394
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables
Container MarkingsRecyclables
ShapeSquare
BrandBusch Systems