+

Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 60"H
Item #: WB695161B
Not Yet Rated
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter zip code for delivery date estimate
Shipping to 10465 change
- 38
- 50
50
- 60
- 72
60
Frequently Purchased Together
Customers Also Viewed
Section your office space with Interion® By Global Industrial Partition Panels . Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 2 Partition Panels with Whiteboard, steel T-Legs for stability and all the necessary hardware to create a 90 degree corner configuration. 1 Year Limited Warranty
Weights & Dimensions
- Depth 50 in
- Width 50 in
- Height 60 in
- Thickness 1-3/4 in
Product Details
- Description Freestanding 2-Panel Corner Room Divider with Whiteboard
- Partition Style Freestanding
- Panels 2
- Window No
- Type Stationary
- Partition Type Standard Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 695161B
- Features Whiteboard
- Color Family White
Compliance & Certifications
- CAL 117 Certified Yes
There are no questions for this product.
Upgrade this item for just $60.00 more
Interion® Deluxe Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 61-1/2"H
Item #: 695165B
Not Yet Rated
Ships in One Business Day
$867.00
compare items
Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 60"H
$807.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories