Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue

Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue

Item #: WB695162BL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 38
  • 50

50

  • 60
  • 72

72

Frequently Purchased Together

  • Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue
  • Interion® Deluxe Wood Filler Block for Partition

    $5.40

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $5.50

Price: $698.00

$116.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Deluxe Wood Filler Block for Partition

Interion® Deluxe Wood Filler Block for Partition

Interion® Freestanding 3-Panel Corner Room Divider w/Partial Window 36-1/4"W x 60"H Panels Gray

Interion® Freestanding 3-Panel Corner Room Divider w/Partial Window 36-1/4"W x 60"H Panels Gray

Interion® Freestanding 3-Panel Corner Room Divider, 60-1/4"W x 72"H Panels, Blue

Interion® Freestanding 3-Panel Corner Room Divider, 60-1/4"W x 72"H Panels, Blue

Interion® Freestanding 2-Panel Corner Room Divider, 48-1/4"W x 72"H Panels, Gray

Interion® Freestanding 2-Panel Corner Room Divider, 48-1/4"W x 72"H Panels, Gray

Interion® Freestanding 2-Panel Corner Room Divider, 48-1/4"W x 72"H Panels, Blue

Interion® Freestanding 2-Panel Corner Room Divider, 48-1/4"W x 72"H Panels, Blue

Interion® Freestanding 3-Panel Corner Room Divider with Whiteboard, 36-1/4"W x 72"H, Gray

Interion® Freestanding 3-Panel Corner Room Divider with Whiteboard, 36-1/4"W x 72"H, Gray

Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 36-1/4"W x 72"H

Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 36-1/4"W x 72"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Blue

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Blue

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 72"H, Blue

Interion® Office Partition Panel, 48-1/4"W x 72"H, Blue

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 48-1/4"W x 73-1/2"H Blue

Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 48-1/4"W x 73-1/2"H Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Freestanding 2-Panel Corner Room Divider with Whiteboard, 50"W x 72"H, Blue

Section your office space with Interion® By Global Industrial Partition Panels . Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 1 Fabric Panel and 1 Whiteboard Panel, steel T-Legs for stability and all the necessary hardware to create a 90 degree corner configuration. 1 Year Limited Warranty

Weights & Dimensions

  • Depth 50 in
  • Width 50 in
  • Height 72 in
  • Thickness 1-3/4 in

Product Details

  • Description Freestanding 2-Panel Corner Room Divider with Whiteboard
  • Partition Style Freestanding
  • Panels 2
  • Window No
  • Type Stationary
  • Partition Type Standard Panel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 695162BL
  • Features Fabric/Whiteboard
  • Color Family Blue

Compliance & Certifications

  • CAL 117 Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $48.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue

Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue

Item #: WB695162BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue
    Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue
    Interion® Freestanding 2-Panel Corner Room Divider with Whiteboard, 48-1/4"W x 72"H, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant