Interion by Global Industrial
Model # :WB240225FBL
Interion® Freestanding Office Partition Panel, 48-1/4"W x 42"H, Blue
|
Questions & Answers (0)
Product Description
✓ Full-fabric material panel
✓ CAL 117 Certified
✓ Steel T-legs ensure reliable freestanding stability
Furnish the office or any workspace with these convenient and reliable office partitions. The Interion® Freestanding Office Partition Panels provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame-retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partition measures 48-1/4"W x 42"H. 1-Year Limited Warranty.
✓ CAL 117 Certified
✓ Steel T-legs ensure reliable freestanding stability
Furnish the office or any workspace with these convenient and reliable office partitions. The Interion® Freestanding Office Partition Panels provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame-retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partition measures 48-1/4"W x 42"H. 1-Year Limited Warranty.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/4 in |
| Depth | 1-3/4 in |
| Height | 42 in |
| Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Blue |
| Material | Steel |
| Description | Freestanding Office Partition Panel |
| Manufacturers Part Number | 240225FBL |
| Window | No |
| Panels | 1 |
| Collection | Traditional |
| Partition Style | Freestanding |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |