Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088015

MPN #: 3092

Freezing Box, 2", Cardboard, 100-Place (10x10 format), fits 1.0mL and 2.0mL vials, White, 96/Pack

Product Description
Globe Scientifics cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials and centrifuge tubes in a temperature range of -196o to +121oC. They have a liquid resistant coating and are designed for use in refrigerator and cryogenic freezer systems.

Features
  • Each box has a liquid resistant coating
  • Supplied complete with dividers
  • Temperature range -196o to +121o C
  • Drainage holes eliminate liquid and reduce moisture build-up
  • Numbered grid on the inside bottom of each box aids in sample identification
PRICE
$279.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3092
SterileNon-Sterile
Package Quantity96
BrandGlobe Scientific