- Space saving narrow 8" (20.3 cm) cabinet width.
- Variable speed hopper motors offer a wide range of product mix ratios (.75 to 6.6 grams of powder per second).
- Large easy-to-fill translucent hoppers ensure quick and timely refilling. FMD-1 = one 8 lbs. (3.6 kg) FMD-2 = two 4 lbs. each (1.8 kg)
- Lighted graphics merchandise drinks for maximizing profits.
- Large hot water reservoir provides 4.2 gal. (15.9 L)/hour serving capacity.
- Adjustable legs and drip tray allows up to 7" (17.8 cm) opening for 20 oz. cups.
- Specially designed mixing system guarantees perfect beverages every time.
- Improved automatic rinse reduces run-on after beverage is dispensed.
- Designed to be easily serviced from front and top of machine.
Fresh Mix Dispenser, 1 Hopper, Black, Hot Chocolate Display, SET00.0203
Write a Review
|
Questions & Answers (0)
Product Description
Fresh Mix Dispenser FMD-1 BLK - SET00.0203
PRICE
$1,645.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Depth | 21 in |
| Height | 30 in |
| Weight | 75 lbs |
Product Details
| Type | Dispenser |
| Tank Watts | 1700 W |
| Display | Hot Chocolate |
| Color | Black |
| Amperage | 15 A |
| Number of Spouts | 1 |
| Capacity | 4.2GAL/HR |
| Voltage | 120 V |
| Watts | 1800 W |
| Manufacturers Part Number | SET00.0203 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | ETL Listed, NSF |