- Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second).
- Lighted front graphics for merchandising are easy to exchange: cappuccino or soup.
- Attractive high-impact resin door is dent and scratch resistant. Black finish or stainless with black door.
- Large easy-to-fill translucent hoppers hold 4 lbs. (1.81 kg) of product each, ensuring quick and timely refilling.
- High speed heavy-duty whipper for complete product mixing.
- Improved automatic rinsing of whipper reduces run-on after beverage is dispensed.
- Adjustable legs and drip tray accommodate 20 oz. (.59 litre) mugs easily.
- Electrical and plumbing components easily accessible through front and top.
- International electrical configurations available.
Fresh Mix Dispenser, 3 Hopper, Black, SET00.0197
Write a Review
|
Questions & Answers (0)
Product Description
Fresh Mix Dispenser FMD-3 BLK - SET00.0197
PRICE
$2,855.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/16 in |
| Depth | 23-5/16 in |
| Height | 30 in |
| Weight | 86 lbs |
Product Details
| Type | Dispenser |
| Tank Watts | 1700 W |
| Display | Café Latte |
| Color | Black |
| Amperage | 15 A |
| Number of Spouts | 3 |
| Capacity | 5.2GAL/HR |
| Voltage | 120 V |
| Watts | 1800 W |
| Manufacturers Part Number | SET00.0197 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | ETL Listed, NSF |