Now available in 4 SPEEDS for quieter performance - XPOWER's Freshen Aire P-260NT fragranced ionizer offers high airflow with an air purifying anion switch and patented fragrance cartridge. Featuring a 3 hour timer and powerful 1/5 HP motor, the P-260NT quickly freshens a room with odor neutralizing negative ions and a refillable fragranced bead cartridge. Experience the revitalizing effects of negative ions within minutes as they quickly disperse to reduce dust, allergens, mold spores, pet dander, and other airborne pollutants. Weighing only 10 lbs., this portable air mover gives you the flexibility to improve air quality and eliminate odors while ventilating or drying. Its compact size is ideal for drying tight spaces such as inside crawl spaces and cabinets. Great for home use, carpet cleaners and water damage specialists; this unit features a 3 hour timer, and rugged commercial grade housing. Also included is a scented bead sample. Additional fragrance varieties sold separately.
XPOWER's complete line of products bring you only the best precision engineered technology for optimum performance and years of service.
XPOWER Freshen Aire Scented Air Mover With Ionizer & 3-Hour Timer, 4 Speed, 1/5 HP, 800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-7/10 in |
| Depth | 12-2/5 in |
| Height | 13-3/10 in |
| Weight | 10 lbs |
| Cord Length | 10 ft |
Product Details
| RPM | 1000/1250/1500 rpm |
| CFM | 800 CFM |
| Horsepower | 1/5 HP |
| Color | Blue |
| Amperage | 2.3 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| CFM High | 800 CFM |
| Material | Polypropylene |
| Description | Scented Air Mover |
| Manufacturers Part Number | P-260NT |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
| Speed | 4 ft/min |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |