Fragrance, ionize, and circulate air to combat cooking, pet, and other troublesome odors with XPOWER's new Freshen Aire P-150N Now available with 3 Speeds that offer quieter operation, this powerful 1/8 HP air mover quickly freshens a whole room within minutes. Featuring an air purifying anion switch and patented refillable fragrance cartridge, the P-150N effectively dispenses both fragrance and odor neutralizing negative ions. Experience the revitalizing effects of negative ions as they quickly disperse to minimize airborne dust, allergens, mold spores and other pollutants.
Weighing just under 10 lbs., this lightweight air mover gives you the flexibility to improve air quality and eliminate odors while also ventilating or drying. Its compact size is ideal for drying tight areas such as crawl spaces and cabinets. Great for home use, the P-150N includes a 2 oz. fragranced bead sample. Additional scented bead refills sold separately. 1 Year Limited Warranty.
XPOWER Freshen Aire Scented Mini Air Mover With Ionizer, 3 Speed, 1/8 HP, 700 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/5 in |
| Depth | 12-4/5 in |
| Height | 11 in |
| Weight | 10.8 lbs |
| Cord Length | 10 ft |
Product Details
| RPM | 650/950/1200 rpm |
| CFM | 700 CFM |
| Horsepower | 1/8 HP |
| Color | Blue |
| Amperage | 1.5 A |
| Hertz | 60 Hz |
| Style | Freshen Aire |
| Voltage | 115 V |
| Stackable | Yes |
| CFM High | 700 CFM |
| Material | Polypropylene |
| Description | Scented Mini Air Mover With Ionizer |
| Manufacturers Part Number | P-150N |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
| Speed | 3 ft/min |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/cETL |