Harrington's CX mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.16 requirements.
Harrington CX Mini Hand Chain Hoist - 1/4 Ton, 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 6 lbs |
| Head Room | 8-1/2 in |
| Lift | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel & Aluminum |
| Color | Silver |
| Series | CX |
| Manufacturers Part Number | CX003-10 |
| Brand | Harrington |