Friedrich Sleeve for Wallmaster® Units. Includes Weather Panel and Standard Grille
Friedrich Sleeve for Wallmaster® Units. Includes Weather Panel and Standard Grille
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 27 in |
| Depth | 16-3/4 in |
| Height | 16-3/4 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Steel |
| Manufacturers Part Number | WSE |
| Brand | Friedrich |
Related Products
Engineered to perform in the harshest conditions. Hazardgard meets T4 temperature classifications and is designed to cool laboratories, control rooms, living quarters, storage areas and other enclosures situated in hazardous locations; where specific volatile flammable liquids or gases are handled or used within enclosed containers or systems. Hazardgard comes with a sleeve that can be installed in a window or thru-the-wall, provided the wall depth meets specifications. Features: Hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit ...
Friedrich® ZoneAire® Select PTAC (Packaged Terminal Air Conditioner) is an exceptional value line with reliable performance that is backed by an outstanding warranty. This line now comes with R32 refrigerant, which has a lower GWP (Global Warming Potential) and is more sustainable. The Select series are energy efficient with EERs up to 12.0 as well as compatibility with several energy management thermostats, purchased separately. The internal and external coils come with corrosion protection to extend the life of the unit. The modular product design ensures easy access to key components ...
The all new Uni-Fit® offers outstanding energy efficiency, QuietMaster® technology and integrated Wi-Fi control from your smartphone with Friedrich Go™. Also voice compatible. A universal fit for existing sleeves from 24 ½"-27". Ships with a two-piece trim ring that fits over the chassis front. 8,000 - 13,000 Btu/h. Cooling only and cooling + electric heat models. Units come with R32 refrigerant that has a lower global warming potential (GWP) and is California Compliant. Features: QuietMaster® Technology: Engineered for quiet performance with superior components. As much as 25% ...
WallMaster® is the only perfect fit for existing 27" through-the-wall sleeves. They are commercial-grade, engineered for quiet operation, and offer integrated Wi-Fi with voice command. This line has been revamped to now have inverter compressor technology which allows for an even quieter experience, energy star certifications on select models, and wider range of BTU capacities. WallMaster® is available in 8,000 -16,000 Btu/hr with cool only and heat pump options. All models are now in A2L-compliance with low-GWP R-32 refrigerant.
Friedrich PTACs are known for being feature-rich and backed by an AC-focused manufacturer. New design for higher energy efficiency The advanced coil design of the SG Series maximizes the internal surface area to deliver higher efficiencies providing EERs of up to 13.0. Dependable performance you can count on It begins with the highest quality materials and components such as stainless steel endplates on the coils and galvanized, zinc-coated steel wall sleeves brought together with durable construction and rigorous testing. Friedrich PTACs are built to deliver years of reliable ...