Haviland Front Replacement Blade, Red Gum 2-5/16" x 1/8" x 34" 11 Holes/6 Slots - VF 81215 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by Viper, model number - Fang 24T or 26T. This is the front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 2-5/16"H x 34"W, 1/8" thick, with 11 mounting holes and 6 slots. For use with: Viper Model - Viper Fang 24T - 26T
PRICE
$42.75 Sold in packages of 3 / $14.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Height | 2-5/16 in |
| Weight | 0.4 lbs |
| Thickness | 1/8 |
| Cleaning Width | 34 in |
Product Details
| Color | Red |
| For Use With | Viper Model - Viper Fang 24T - 26T |
| Style | 11 Holes/6 Slots |
| Mounting Location | Front |
| Material | Red Gum |
| Description | Front Blade w/11 Holes, 6 Slots |
| Package Quantity | 3 |
| Manufacturers Part Number | VP-36.4-2 B RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Viper |