Karcher 47” Linatex Squeegee Blades
Write a Review
|
Questions & Answers (0)
Product Description
Achieve unmatched water recovery with Genuine Karcher 47-inch Linatex Squeegee Blades (Part No. 4.039-362.0). Perfectly tailored for 1180mm parabolic squeegee assemblies, these highly durable, tear-resistant red lips excel at lifting moisture from floor crevices and joints. Replace these essential blades quarterly to maintain perfectly dry, safe commercial spaces.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1300 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.039-362.0 |
| Part Type | Squeegee |
| Brand | Karcher |