Steel Cabinets USA FS-Fixed Shelf Slim Jim Cabinet, 18"W x 18"D x 72"H, Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The Slim Jim will always fit in. The Steel Cabinets USA Fixed Shelf Series is the best engineered and most economical design to produce the strongest steel Cabinet at a great price! Designed with a Single Lockable Door and with dimensions that will provide ample multi-purpose storage in areas with limited space. Impressive Die Cast Locking Handle for Security and Convenience. Four (4) Shelves are welded in place at different intervals for efficient storage. Ships assembled and ready to use. Plastic Glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. There is never enough storage space, and "Slim Jim" Cabinets will always be in style. 18"x 18"x 72". Available in 18 Durable Powder Coat Paint Finishes. Proudly Made in the USA. Ships in Full Wooden Crate.
PRICE
$359.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 62 lbs |
| Gauge | 24/26 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Slim Jim Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Blue |
| Door Type | Solid |
| Series | FS-Fixed Shelf |
| Handle Type | Turn Cam |
| Style | Full Height |
| Number of Doors | 1 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | FS-18-BL |
| Number of Fixed Shelves | 5 |
| Base Type | Frame |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 yr |