Zep FS Formula 12167 Chlorinated Disinfectant and Germicide, Gallon Bottle, 4 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
FS Formula 12167 is a chlorinated disinfectant, sanitizer, and deodorant for food processing plants and food retail establishments. It contains 5.25% available chlorine. It can be used as an egg shell sanitizer, a commercial laundry sanitizer, and in cooling towers. USDA applicable, D2. EPA registered.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Liquid Disinfectant |
| Scent | Chlorine |
| Applicable Materials | Equipment, Food Utensils, Dishes, Silverware, Glasses, Sink Tops, Counter Tops |
| Size Type | 1GL |
| Disinfectant | Bleach |
| Package Quantity | 4 |
| Description | Chlorinated Disinfectant and Germicide |
| Manufacturers Part Number | 242924 |
| For Use With | Food Processing Plants, Wineries, Institutional Kitchens, Breweries, Supermarket |
| Dilution Ratio | Multiple |
| Brand | Zep |
Compliance & Certifications
| EPA Registration Number | 1270-20004 |