Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037956

MPN #: 100842725

Diversey™ Avert Sporicidal Disinfectant Cleaner, 32 Oz. Spray Bottle, 12/Carton

Product Description
  • Cleans, disinfects, and deodorizes hard, nonporous inanimate (environmental) surfaces (and patient care equipment) in one step with no rinsing required.
  • Effective in 4 minutes against Clostridium difficile (C. diff) (C. difficile) spores.
  • Bleach-based formula means no quat-binding concerns.
  • Designed for use on hard, nonporous surfaces.
  • No added fragrances or dyes.
  • Great for sinks, faucets, fixtures, bathrooms, restrooms, tubs, showers and more.
  • Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability.

Sporicidal disinfectant cleaner cleans, disinfects and deodorizes hard, nonporous surfaces in one labor saving step, with no rinsing required.Effective in 4 minutes against Clostridium difficile (C. diff) spores.Bleach-based formula eliminates quat-binding concerns. Designed for use on hard, nonporous surfaces such as those found in hospitals and other healthcare facilities. No added fragrances or dyes. Great for cleaning and disinfecting sinks, faucets, fixtures, bathrooms, restrooms, tubs, showers and more. Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability. Application: Disinfectant/Sanitizer; Applicable Material: Hard, Nonporous Surfaces; Chemical Compound: Sodium Hypochlorite; Physical Form: Liquid.

PRICE
$295.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeLiquid Disinfectant
DisinfectantSodium Hypochlorite
Physical FormLiquid
ApplicationDisinfectant/Sanitizer
For Use WithDisinfectant/Sanitizer
ScentUnscented
Capacity32 oz
Applicable MaterialsHard, Nonporous Surfaces
Size Type32OZ
Packing TypeSpray Bottle
DescriptionDisinfectant Cleaner
Package Quantity12
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-72