Ashland FS35 Flat End Stop, Painted Steel, 13" BF, 3-1/2" x 3/16"
Write a Review
|
Questions & Answers (0)
Product Description
The Model FS35 is a fixed flat stop designed to be bolted to the butt plate couplers of our 3-1/2" channel frame. The stop is constructed of 3-1/2"x3/16" painted steel. Mounting hardware is included.
PRICE
$38.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 ft |
| Between Frame Width | 13 in |
Product Details
| Manufacturers Part Number | 30172 |
| Type | Flat End Stop |
| Material | Steel |
| Brand | Ashland Conveyor Products |