Edwards Signaling, FSAT3, Annunciator Trim Plate, 3 Gang
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Compatible Part/Model Number | E-FSC |
| Description | Annunciator Trim Plate |
| Brand | Edwards Signaling |
Related Products
The Edwards E-FSC Series panels have several remote annunciation options. The serial remote annunciator bus can be run up to 700 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor. The FSRSI Remote System Indicator is ideal for common system annunciation. It includes four LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, ...
No. 4 stainless steel trim and door Flush cabinet doors with a 5/8" door stop are attached by a continuous hinge and equipped with zinc plated handle and roller catch 1-3/4" face trim on door and frame Tub is CRS with white powder coat finish
Features: The Remote Booster Power Supply is a self-contained 24V DC power supply designed to augment fire alarm audible and visual power requirements. The booster contains all of the necessary circuits to monitor and charge batteries, control and supervise four Class B or two Class A Notification Appliance Circuits (NACs) and monitor two controlling inputs from external sources. 7 amp and 6.5 amp models Includes four independent 3 amp NACs - two configurable as auxiliary outputs Configurable signal rates Field selectable input-to-output correlations NACs configure for either four Class B ...
No. 4 stainless steel trim and door Flush cabinet doors with a 5/8" door stop are attached by a continuous hinge and equipped with zinc plated handle and roller catch 1-3/4" face trim on door and frame Tub is CRS with white powder coat finish
Features: The E-FSC302 fire alarm panels consists of 3 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled. E-FSC Series family is ideal for both new and retrofit installations alike. E-FSC Series incorporates features designed to simplify installation, operation and maintenance. Front panel programming, one person walk testing, and selectable IDC and NAC types. E-FSC Series panels are powerful enough to meet the demands of today s installations while ...