Edwards Signaling, EG1T-FIRE, Genesis Trim Plate For Two-Gang Or 4" Square Boxes, White, Marked Fire
Write a Review
|
Questions & Answers (0)
Product Description
Trim Ring for Use with Genesis 1 gang products
PRICE
$28.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wall Mount |
| Mounting Location | Surface Or Flush, Wall |
| Material | Plastic |
| Description | Trim Plate |
| Color | White |
| Manufacturers Part Number | EG1T-FIRE |
| Compatible Part/Model Number | EG1 |
| LED Color Family | White |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |